Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GENERAC

Portable Generator, 120/240VAC Voltage, 6500 Rated Watts, 8125 Surge Watts, 54.2/27.1 Amps @ 120/240

  • Item# 6FDL4
  • Mfr. Model# 5930
  • Catalog Page# 1240
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 6500 Rated Watts, 8125 Surge Watts, 54.2/27.1 Amps @ 120/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,756.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 263.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

XP Series
• 3-yr. limited residential warranty; 2-yr. limited commercial warranty
Professional-grade generators feature Generac OHVI® engines that are specifically designed for generator use, with full-pressure lubrication, spin-on oil filter, low-oil protection, and idle control. TruePower™ Technology provides clean, stable power. Rugged construction features impact-resistant cast-metal corners and oversized full-wrap frame tubing. Covered Twist-Lock® GFCI outlet, integrated handle supports, and lifting eye hook. Include maintenance kit.
Portable Gas Generators
• Electric-start models include battery For outdoor use only

View More

Technical Specs

  • Item Portable Generator
  • Rated Watts 6500
  • Surge Watts 8125
  • Engine Brand Generac
  • Voltage 120/240VAC
  • Amps 54.2/27.1
  • Circuit Breaker Yes
  • Engine Size 407cc
  • Engine Alternator Brush
  • Run Time @ Full Load 7.0 hr.
  • Run Time @ 1/2 Load 11.0 hr.
  • Fuel Tank Capacity 9.0 gal.
  • Starter Type Electric/Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Dual Element
  • Low Oil Shut Down Yes
  • Length 34-1/2"
  • Width 29"
  • Height 27-1/2"
  • Full Power Switch Yes
  • Fuel Type Gasoline
  • Outlets (4) 5-20R GFCI, (1) L5-30R GFCI, (1) L14-30R GFCI
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Bottle of Oil, Maintenance Kit, Battery, Plug In Battery Charger
  • Generator Mfr. Warranty Details 3 yr. Limited Residential, 2 yr. Limited Commercial
  • CARB Compliant No
  • Standards EPA
  • Series XP6500E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 4.2 out of 5 by 5reviewers.
Rated 4 out of 5 by well built product I am very happy with my generator so far. I only was able to test it out in my garage with a small load, at this point, because I, fortunately, have not lost power. Once, I get to try it out with an actual power outage, I will post an updated review! February 9, 2015
Rated 5 out of 5 by Very good product. I would buy another. Have had this unit for 5 years for backup power during hurricanes and other outages. Fortunately have not had to use it much. It starts well with electric or rope pull starter. It runs steady with our without load. It is most reasonable on fuel consumption. Very solid and durable construction. The negatives, which I do not consider to be a big deal, are; Fuel valve is very difficult to actuate, fuel gauge broke off internally, rubber covers over switches fall off easily, and since it is recommended that the fuel be drained for long term storage it would be good if there was a simple way to drain it - like a drain valve. It is a very good product and I would buy another just like it if I needed one. June 1, 2014
Rated 5 out of 5 by Ready for the jobsite Very happy with our new xp6500e, very helpful sales dealer and unit arrived quickly once ordered. It takes the abuse on the jobsite!! April 4, 2014
Rated 5 out of 5 by No Problem So Far I have had this generator for a week now. Set-up was straight forward. Once I was familiar with the operations I gassed it up and it started up and smoothed out just fine. I did put a load on it and the auto-idle control worked fine. I ran it for 30 minutes with no issues. I will exercise it regularly as described out in the manual. It comes with a maintenance kit for the first service. I'll follow-up in a few months or after the first time we loose power and I use it for an extended period. June 6, 2012
Rated 2 out of 5 by Failures I've had several failures while running. It just stops producing electricity. The Voltage regulator and Stater have been replaced, but I'm afraid to use it because it will be in the shop for weeks waiting for parts. December 18, 2011
  • 2016-09-22 T05:18:20.459-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_6FDL4, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.