Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAC

Portable Generator, 120/240VAC Voltage, 7500 Rated Watts, 9375 Surge Watts, 62.5/31.3 Amps @ 120/240

  • Item# 6FDL0
  • Mfr. Model# 5943
  • Catalog Page# 1240
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 7500 Rated Watts, 9375 Surge Watts, 62.5/31.3 Amps @ 120/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,327.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 223.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 7500
  • Surge Watts 9375
  • Engine Brand Generac
  • Voltage 120/240VAC
  • Amps 62.5/31.3
  • Circuit Breaker Yes
  • Engine Size 420cc
  • Engine Alternator Brush
  • Run Time @ Full Load 6.0 hr.
  • Run Time @ 1/2 Load 12.0 hr.
  • Fuel Tank Capacity 7.5 gal.
  • Starter Type Electric/Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Single Element
  • Low Oil Shut Down Yes
  • Length 27-1/4"
  • Width 27"
  • Height 25"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 5-20R 120VAC, (1) L14-30R 120/240VAC Twist-Lock
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Handle, Bottle of Oil, Oil Funnel, Battery, Plug In Battery Charger
  • Generator Mfr. Warranty Details 2 yr. Limited Residential, 1 yr. Limited Commercial
  • CARB Compliant No
  • Standards EPA
  • Series GP7500E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 4.8 out of 5 by 344reviewers.
Rated 5 out of 5 by Great Portable Generator I have supplied the house through 3 power actual outages since 2013 Dec for short duration's under 12-hours. Run the GP1750E every couple months to make sure it works when needed. Starts up on no more than 2=pulls / and right away when using the electric start.Load Test Run with 3-HP LPAC [Low Pressure Air Compressor 150 psig] for the sand blaster and other lights and equipment in pole barn.Also run Simulated Power Outage Load Test to supply the house VITAL LOADS connected to our 100 Amp Sub-Panel Load Center about 4 times a year. [[Main Breaker Panel is 200 Amp --- Sub Panel is 100 Amp for fuel-oil heat, well water, sump pump, electric water heater, freezers/refrigerators, appliances in kitchen, various lighting circuits.]] Have TV, Computers, MODEM-Router, Printers on their own UPS [Uninterrupted Power Supply] to give me time to setup generator to supply electric to house. Can set-up and power house in about 5-10 minutes.Great Generator for the $$$ --- only regret was I didn't get a 15-KW Generac automatic Stand-By unit --- but I live in the rural area without natural gas and didn't want to invest in propane just for a generator. April 4, 2016
Rated 5 out of 5 by This product runs great and has great safety features Recently we went through a 90 hours power outage and this generator combined with the Generlink transfer switch got us though this outage with minimal inconvenience.Only had to use this generator a few times since i purchased it two year ago but it has been a life saver March 28, 2016
Rated 5 out of 5 by Will never find a 7500 watt generator with all the options this has at this price !! Anyone looking to buy a generator for a work site and/or to power a home during a power outage look no more this is the generator for u March 16, 2016
Rated 5 out of 5 by Happy with my generac 1 Very well built generator2 best bang for your buck compared to other generators in this price range and the are not the same Quality as the generac3 very quiet compared to other generators I have seen and ran4 large 7.5 gal has tank5 very user friendlyI would recommend generac products to everyone high Quality across the board from power washers to generators of all sizes I'm very satisfied with my generacMy other generac an 8000 watt has ran continuously for 6 days on three different occasions with no issues I have high expectations for my gp7500e as wellTHANK YOU GENERAC FOR BEING A COMPANY WE CAN COUNT ON December 25, 2015
Rated 5 out of 5 by Powerful and economical Only had the 7500e for a few days but so far it runs well and does the job. December 24, 2015
Rated 5 out of 5 by All around great generator for the money. I bought this generator to power my RV in emergencies. It's a lot of generator for the money. December 23, 2015
Rated 5 out of 5 by good product not installed yet but,had a generac 5500 in my 1995 rv and although it was old and not well taken care of it got us through three days with out power during super storm sandy December 17, 2015
Rated 5 out of 5 by Solid construction and easy set up. I spent the extra couple of bucks to get the electric start model for my wife. I'm in law enforcement and if I'm ever stuck at work during an emergency, I want it to be easy for her to set up and get things going. Right out of the box, set up was easy. Followed the directions and fired it up with the electric start. I let it run for a bit and it didn't seem any louder than any other generator that I've been around. Very happy with it. December 15, 2015
  • 2016-07-29 T00:45:18.549-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_344, tr_344
  • loc_en_US, sid_6FDL0, prod, sort_default
2 3 4 5... 13next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.