Skip Content

DV
GENERAC

Recoil Gasoline Portable Generator, 5000 Rated Watts, 6250 Surge Watts, 120VAC/240VAC

  • Item # 6FDK6
  • My Part #
  • Mfr. Model # 5944
  • Catalog Page # N/A
  • UNSPSC # 26111604
Recoil Gasoline Portable Generator, 5000 Rated Watts, 6250 Surge Watts, 120VAC/240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Generator
  • Portable Generator Technology Conventional
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 5000
  • Surge Watts 6250
  • Generator Engine Brand Generac
  • Generator Voltage 120VAC/240VAC
  • Generator Amps 41.7/20.8
  • Generator Starter Type Recoil
  • Generator Run Time @ 1/2 Load 10.0 hr.
  • Run Time @ Full Load 5.0 hr.
  • Parallel Configuration Capable No
  • Engine Displacement 389cc
  • Fuel Tank Capacity 7.2 gal.
  • Wheel Kit Included Yes
  • Air Cleaner Type Single Element
  • Low Oil Shut Down Yes
  • Engine Alternator Brush
  • Circuit Breaker Yes
  • Full Power Switch Yes
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Oil, Funnel
  • Generator Mfr. Warranty Details 2 yr. Limited Residential, 1 yr. Limited Commercial
  • CARB Compliant Yes
  • Generator Height 25"
  • Length 28-3/4"
  • Width 26-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products