Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAC

Portable Generator, 120/240VAC Voltage, 3250 Rated Watts, 3750 Surge Watts, 27/13.5 Amps @ 120/240V

  • Item# 6FDK3
  • Mfr. Model# 5982
  • Catalog Page# 1240
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 3250 Rated Watts, 3750 Surge Watts, 27/13.5 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $617.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 116.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 3250
  • Surge Watts 3750
  • Engine Brand Generac
  • Voltage 120/240VAC
  • Amps 27.0/13.5
  • Circuit Breaker Yes
  • Engine Size 208cc
  • Engine Alternator Brush
  • Run Time @ Full Load 6.0 hr.
  • Run Time @ 1/2 Load 9.7 hr.
  • Fuel Tank Capacity 3.5 gal.
  • Starter Type Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Single Element
  • Low Oil Shut Down Yes
  • Length 22-3/4"
  • Width 22"
  • Height 21"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 5-20R 120VAC, (1) L14-20R 120/240VAC Twist-Lock
  • Run Time Hour Meter No
  • Cylinder Material Cast Iron
  • Includes Handle, Bottle of Oil, Oil Funnel
  • Generator Mfr. Warranty Details 2 yr. Limited Residential, 1 yr. Limited Commercial
  • CARB Compliant No
  • Standards CSA
  • Series GP3250
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 4.6 out of 5 by 143reviewers.
Rated 4 out of 5 by Good little generator Bought last year. Starter cord beginning to fray, might be due to the location which is behind the frame/cage, which makes it mildly awkward for starting. Starts up easily, runs great. Use a heavy duty cord to run high power items like a worm drive or chop saws, other wise with a smaller dia. cord it may trip the breaker. At my cabin will run a 240v well, 110v shop vacuum & LED lights at the same time without any issues. Good on gas too. May 2, 2016
Rated 5 out of 5 by Easy start, works great, easily portable A good price for a good generator. It does everything I need it to do. December 24, 2015
Rated 5 out of 5 by awesome portable at a very reasonable price Used many times and it never fails to be a great investment. I bought it for camping and outdoor activities and it is well worth the money. December 23, 2015
Rated 5 out of 5 by Women running this product! Love it, we have already had a power outage in our town. Starts very easy, easy to move and since I am a women can start it and run it just fine. Great item to own.. Love the product December 7, 2015
Rated 5 out of 5 by great looks Very nice generator, just the right size, and quiet. Easy to start and runs smooth. Fully recommend! December 2, 2015
Rated 5 out of 5 by This generator is built very well The unit is easy to start and very low noise for a unit like this. It seems to handle load smoothly and no change in voltage to source. November 17, 2015
Rated 5 out of 5 by Great Product Great Product start on the first pull very eazy to handle and assembly. Runs all my DJ equipment for outsides tailgating events. No matter what team you are cheering for you can always depend on the Generac to start. It rans for more then 8 hours without putting fuel in it. I would reccommend this product to any one who as an outsides event that needs power. Nothing runs like a Generac. The best thing it not nosiy at as others I have heard. October 22, 2015
Rated 4 out of 5 by Just unpacked and started right up Brought home from the store today. Easy assembly. Started after a few tries and we ran it for a while too test. Good product for the money. Electric start would have been a plus. But bought as a backup for home, probably will run it once a month to excursive it. October 14, 2015
  • 2016-08-24 T04:42:15.169-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_143, tr_143
  • loc_en_US, sid_6FDK3, prod, sort_default
2 3 4 5 6next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.