Skip Content

ST
GENERAC

Electric Gasoline Portable Generator, 10,000 Rated Watts, 12,500 Surge Watts, 120VAC/240VAC

  • Item # 4KED7
  • My Part #
  • Mfr. Model # 5802
  • Catalog Page # N/A
  • UNSPSC # 26111604
Portable Generator,12500W,530cc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,383.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 325.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

XG Series
• 2-yr. limited residential warranty; 1-yr. limited commercial warranty
Generac OHVI® engine has full-pressure lubrication, spin-on oil filter, and low-tone muffler for quiet operations. Start/Stop, choke, and fuel shut-off controls are located on the illuminated control panel. Power Bar™ displays available power. Feature low oil pressure damage protection and covered outlets. Hour meter with maintenance resets to track usage. Include maintenance kit.
Portable Gas Generators
• Electric-start models include battery For outdoor use only

View More

Technical Specs

  • Item Portable Generator
  • Portable Generator Technology Conventional
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 10,000
  • Surge Watts 12,500
  • Generator Engine Brand Generac
  • Generator Voltage 120VAC/240VAC
  • Generator Amps 83.3/41.7
  • Generator Starter Type Electric
  • Generator Run Time @ 1/2 Load 10.0 hr.
  • Run Time @ Full Load 5.0 hr.
  • Generator Outlets 14-50R 120/240VAC (1),5-20R 120VAC Duplex GFCI (2),L14-20R 120/240VAC Twist-Lock (1),L5-30R 120VAC Twist-Lock (1)
  • Parallel Configuration Capable No
  • Engine Displacement 530cc
  • Fuel Tank Capacity 10.0 gal.
  • Wheel Kit Included Yes
  • Air Cleaner Type Standard
  • Low Oil Shut Down Yes
  • Engine Alternator Brush
  • Circuit Breaker Yes
  • Full Power Switch Yes
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Maintenance Kit, Battery Charger
  • Generator Mfr. Warranty Details 2 yr. Limited
  • CARB Compliant No
  • Standards EPA
  • Series XG10000E
  • Generator Height 31"
  • Length 30"
  • Width 29-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 4.5 out of 5 by 46reviewers.
Rated 5 out of 5 by Runs Greats and meets our needs Purchased this unit with a portable freezer to keep it cold while traveling. So far we have been very happy with this unit. Oil changes are easy; however, the air filter is a bit tricky to access. August 12, 2015
Rated 5 out of 5 by Great so far The generator was delivered on friday and I put is together and tested it on Saturday. Assembly was simple and everything seems to work as expected. The axle shipped with the generator was about 2 inches too short and would not allow me to install the wheels. Generac is shipping a replacement that I expect to receive in a few days and everything should be OK. August 9, 2015
Rated 5 out of 5 by Business Use Generator is fantastic for the price. Runs a whole unit for our business and still has additional power for anything more we need. We have no complaints! July 27, 2015
Rated 5 out of 5 by Work Site Power house I bought this unit to power my roof welding machine...it will run my single ply membrane robot welder and the hand welder with no problem. If we are doing electric screw guns for putting down insulation or metal decking I haven't found the limit. This machine is a work horse.If you're looking for a machine that will run all day and not buck at any load you put on it this is the one. June 18, 2015
Rated 5 out of 5 by Great Product Well built generator. Starting was easy. Overall excellent March 16, 2015
Rated 5 out of 5 by Generally satisfied. Packaging allowed slightly dented top of gas tank before customer pickup. Assembled quickly per instructions. Plastic grips slide off of handles easily. Hour Meter stopped incrementing after 1.4 hours. I have contacted Generac and am waiting for a response.I would like to be able to start and run engine for warm up at low throttle but unit is designed to start and run at 3600 RPM. December 28, 2014
Rated 5 out of 5 by This product is more than expected. Great quality and great value for both the generator and the transfer switch. This will provide power to all the necessities in my home that are needed in the event of a power outage. November 15, 2014
Rated 4 out of 5 by Sturdy, good quality, reputable mfgr I am a professional electrical engineer and have specified this specific portable generator for small city maintenance departments to run small sanitary lift stations during an extended power outage as well as a few plug-in temporary back-up power applications for small buildings.I thought I'd get one for myself and see how it holds up over time.I'm pleased overall with this unit upon assembly and first test. The hardware package was missing a bolt which I had to get from the hardware store and the paper oil funnel was not very useful because of the oil fill location.This unit was not rated for sound decibels as others are. It seems loud compared to others. Not quite sure what a "low tone" muffler means in industry jargon but it sure isn't "low noise" level. A quieter muffler would be an improvement.I would have liked to have seen an auto-idle feature to save on gas at lower loads. That would help with noise as well.Overall, this portable generator offers much higher quality than it's cheaper competitors and come from a name brand company with a good reputation for making long lasting products at a reasonable cost. September 15, 2014
  • 2015-09-08T19:44:47.471-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_46, tr_46
  • loc_en_US, sid_4KED7, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.