Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAC

Portable Generator, 120/240VAC Voltage, 8000 Rated Watts, 10,000 Surge Watts, 66.7/33.3 Amps @ 120/2

  • Item# 4KCD4
  • Mfr. Model# 5747
  • Catalog Page# 1240
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 8000 Rated Watts, 10,000 Surge Watts, 66.7/33.3 Amps @ 120/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,920.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 248.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

XG Series
• 2-yr. limited residential warranty; 1-yr. limited commercial warranty
Generac OHVI® engine has full-pressure lubrication, spin-on oil filter, and low-tone muffler for quiet operations. Start/Stop, choke, and fuel shut-off controls are located on the illuminated control panel. Power Bar™ displays available power. Feature low oil pressure damage protection and covered outlets. Hour meter with maintenance resets to track usage. Include maintenance kit.
Portable Gas Generators
• Electric-start models include battery For outdoor use only

View More

Technical Specs

  • Item Portable Generator
  • Rated Watts 8000
  • Surge Watts 10,000
  • Engine Brand Generac
  • Voltage 120/240VAC
  • Amps 66.7/33.3
  • Circuit Breaker Yes
  • Engine Size 407cc
  • Engine Alternator Brushless
  • Run Time @ Full Load 5.0 hr.
  • Run Time @ 1/2 Load 10.0 hr.
  • Fuel Tank Capacity 9.0 gal.
  • Starter Type Electric/Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Standard
  • Low Oil Shut Down Yes
  • Length 31-1/2"
  • Width 25-1/2"
  • Height 28"
  • Full Power Switch Yes
  • Fuel Type Gasoline
  • Outlets (2) 5-20R 120VAC GFCI, (1) L14-20R 120/240VAC Twist-Lock
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Handles, Maintenance Kit, First Oil, Starting Battery
  • Generator Mfr. Warranty Details 2 yr. Limited Residential, 1 yr. Limited Commercial
  • CARB Compliant No
  • Standards EPA
  • Series XG8000E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 166reviewers.
Rated 5 out of 5 by Easy assembly ! Easy assembly , electric start is awesome for elderly , included battery tender is a good feature ! December 30, 2015
Rated 5 out of 5 by All I Wanted and more. IMy home already had a generater ready plug in system and with the power outage Here in Spokane, Wa. I wanted agenerater that was easy to use and would be portable. The generac 8000 gave me both. The setup was easy and quick and I had power. It ran every thing hooked into the GEN panel And never reached 50% out put. That was 2 refrideraters, 1 freezer,all the lights and plugins in 3 bedrooms,2 baths, tv room, and garage. There was enough additonal wattage unused that I will be able to wire in my gas furnace. December 18, 2015
Rated 5 out of 5 by Really Great Machine I purchased this generator to replace another generator that was worn out and would no longer start. The new generator was easy to assemble (however there was one missing bolt), and it started right up with ease.I have used this generator multiple times over several months and it has worked well.The different electrical outlet options add to the convenience of this product. December 13, 2015
Rated 5 out of 5 by Excellent product, Excellent Company Purchased my XG8000 last year and it has only worked perfectly! Reasonably quiet considering the power output. Electric start, or pull it fires up immediately. After not having it started from March to November, it started on one pull as the battery was dead. I charged the battery and it's just great. As for the company, it's fantastic and I have no reason to say it other than it's so. The handle on my generator was faulty. It kept popping up and not holding the weight of the machine. Every 3ft I'd have to stop and re-engage the handle. After 1 minute on the phone with Customer Service a replacement part was sent out. I've sold equipment in the past and EVERYTHING MECHANICAL EVENTUALLY BREAKS DOWN. This was a small issue and it was handled PERFECTLY. That's the reason you spend your hard earned with a company. I absolutely love aligning myself with companies like this. It eliminates headaches, and that's the real currency when purchasing. November 29, 2015
Rated 5 out of 5 by Quality product at a reasonable price Just received my XG8000E portable generator and accessories kit within the last month. Had no problem preparing it for the next power outage. Had a "whole house" manual transfer switch installed as opposed to the 6-10 circuit transfer swith. The advantage is that I can choose which circuit within the entire home to power. Tested it and it works great. I can power everything in the house except for the AC, which in my mind is unnecessary for a short duration.It's nice to know "I won't be in the cold", can keep my food cold, and my basement dry (i.e. use of the sump pump) should a power outage occur. November 8, 2015
Rated 5 out of 5 by Great first generator I've never needed a generator before and now that I do, choosing the Generac XG8000E was a great decision. I have a 2500 sq/ft home and this generator certainly takes care of us in an emergency! Great product! November 4, 2015
Rated 5 out of 5 by A little loud in the battery had to be replaced Overall a great generator the battery problem don't know what actually causes that I was charging and starting it once a month but other than that it's been trouble free have it actually in my race car trailer and it's all set up to be plugged into my house in case there's an emergency October 14, 2015
Rated 5 out of 5 by Excellent equipment Recently purchased an 8kw portable xg8000 set and it has performed very well. Easy to set up, start, and use. Could not be happier. Also easy to service and maintain. October 7, 2015
  • 2016-08-20 T03:07:43.277-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_166, tr_166
  • loc_en_US, sid_4KCD4, prod, sort_default
2 3 4 5... 7next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.