Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAC

Portable Generator, 120/240VAC Voltage, 3600 Rated Watts, 4500 Surge Watts, 30/15 Amps @ 120/240V

  • Item# 4KCD1
  • Mfr. Model# 5778
  • Catalog Page# 1240
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 3600 Rated Watts, 4500 Surge Watts, 30/15 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Portable Generators

Product Details

XG Series
• 2-yr. limited residential warranty; 1-yr. limited commercial warranty
Generac OHVI® engine has full-pressure lubrication, spin-on oil filter, and low-tone muffler for quiet operations. Start/Stop, choke, and fuel shut-off controls are located on the illuminated control panel. Power Bar™ displays available power. Feature low oil pressure damage protection and covered outlets. Hour meter with maintenance resets to track usage. Include maintenance kit.
Portable Gas Generators
• Electric-start models include battery For outdoor use only

View More

Technical Specs

  • Item Portable Generator
  • Rated Watts 3600
  • Surge Watts 4500
  • Engine Brand Generac
  • Voltage 120/240VAC
  • Amps 30.0/15.0
  • Circuit Breaker Yes
  • Engine Size 216cc
  • Engine Alternator Brush
  • Run Time @ Full Load 6.5 hr.
  • Run Time @ 1/2 Load 14.0 hr.
  • Fuel Tank Capacity 4.5 gal.
  • Starter Type Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Standard
  • Low Oil Shut Down Yes
  • Length 28"
  • Width 22-1/2"
  • Height 24-3/4"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 5-20R 120VAC GFCI, (1) L14-20R 120/240VAC Twist-Lock
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Handles, Maintenance Kit, First Oil
  • Generator Mfr. Warranty Details 2 yr. Limited Residential, 1 yr. Limited Commercial
  • Standards EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.