Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GENERAC

Portable Generator, 120/240VAC Voltage, 15,000 Rated Watts, 22,500 Surge Watts, 125/62.5 Amps @ 120/

  • Item# 4FPU2
  • Mfr. Model# 5734
  • Catalog Page# 1240
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 15,000 Rated Watts, 22,500 Surge Watts, 125/62.5 Amps @ 120/ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,381.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 418.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 15,000
  • Surge Watts 22,500
  • Engine Brand Generac
  • Voltage 120/240VAC
  • Amps 125.0/62.5
  • Circuit Breaker Yes
  • Engine Size 992cc
  • Engine Alternator Brushless
  • Run Time @ Full Load 5.0 hr.
  • Run Time @ 1/2 Load 10.0 hr.
  • Fuel Tank Capacity 16.0 gal.
  • Starter Type Electric
  • Wheel Kit Included Yes
  • Air Cleaner Type Standard
  • Low Oil Shut Down Yes
  • Length 48-1/2"
  • Width 31"
  • Height 39-1/2"
  • Full Power Switch Yes
  • Fuel Type Gasoline
  • Outlets (1) 5-20R 120VAC, (2) 5-20R 120VAC GFCI, (2) L5-30R 120VAC Twist-Lock, (1) L14-30R 125/250VAC Twist-Lock, (1) 14-50R 125/250VAC, (1) 12VDC/10A
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Battery, Lifting Eye, Maintenance Kit and First Oil
  • Generator Mfr. Warranty Details 2 yr. Limited
  • CARB Compliant No
  • Standards EPA
  • Series GP15000E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Rated 4.8 out of 5 by 40reviewers.
Rated 5 out of 5 by Easy to use and assembly Excellent, product all the features you need in a portable generator and large enough to run the entire house. And store it away when you don't need it. October 28, 2015
Rated 5 out of 5 by So got I bought a second one We purchased our 1st machine back in 2011. Still runs great, but needed a second one. So we got another Generac. Assembly was quick and easy. Directions were very detailed. Our old one takes a beating and never fails us. I would recommend this product to anyone who asks about generators. June 19, 2015
Rated 5 out of 5 by Easy & Reliable Operation Assembling the product was easy and took about 45 minutes. I found the generator to start easily and it took no time for it to provide power to my home during a power outage. My 15,000 watt generator provides me and my family the safety and comfort we were looking for in the event of an emergency.This is the second Generac I have owned, my first one was a 1987 model 5,000 watt which I sold to purchase my new model. I highly recommend purchasing one. June 15, 2015
Rated 5 out of 5 by Love generac Love generac 15000 saved my life and my wife loves it too thanks March 8, 2015
Rated 5 out of 5 by Durablility Great product worked non -stop during a 2 day outage February 3, 2015
Rated 5 out of 5 by Seems quite good at this point. Have only run a few tests in the first 3 days of owning. Time will tell as to reliability and durability. Price reasonable. Noise level is pretty high but placement is critical. and in our case not a significant issue. Looked at others, but this seemed to exhibit best combination of size,price,reputation,and warranty. So far so good. December 21, 2014
Rated 5 out of 5 by Great Generator Best deal and performance for the money hands down. Generator doing exactly what i needed it to do. December 9, 2014
Rated 5 out of 5 by power to spare I just purchased my Generac and I must say it has the power to run everything I need it to run. I ran a test to see how it would perform and I have no complaints whatsoever. I will recommend it to everyone I know! November 21, 2014
  • 2016-09-28 T18:20:59.607-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_40, tr_40
  • loc_en_US, sid_4FPU2, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.