Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GENERAC

Portable Generator, 120/240VAC Voltage, 3250 Rated Watts, 3750 Surge Watts, 27/13.5 Amps @ 120/240V

  • Item# 11C855
  • Mfr. Model# 6000
  • Catalog Page# 1240
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 3250 Rated Watts, 3750 Surge Watts, 27/13.5 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $869.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 150.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 3250
  • Surge Watts 3750
  • Engine Brand Generac
  • Voltage 120/240VAC
  • Amps 27.0/13.5
  • Circuit Breaker Yes
  • Engine Size 212cc
  • Engine Alternator Brush
  • Run Time @ Full Load 9.0 hr.
  • Run Time @ 1/2 Load 13.5 hr.
  • Fuel Tank Capacity 20 lb. Propane Tank (Sold Separately)
  • Starter Type Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Single Element
  • Low Oil Shut Down Yes
  • Length 39"
  • Width 23-3/4"
  • Height 24-3/4"
  • Full Power Switch No
  • Fuel Type Liquid Propane
  • Outlets (2) 5-20R 120VAC, (1) L14-20R Twist-Lock
  • Run Time Hour Meter No
  • Cylinder Material Cast Iron
  • Includes Handle, Engine Oil
  • Generator Mfr. Warranty Details 2 yr. Limited Residential, 1 yr. Limited Commercial
  • CARB Compliant Yes
  • Series LP3250
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Rated 4.7 out of 5 by 62reviewers.
Rated 5 out of 5 by This generator fills my needs completely This generator has all of the features that I was shopping for and will eliminate the need to try and store gasoline. Storing gasoline, even with additives is nearly impossible today.My new generator starts with ease and the instructions were concise and easy to understand. December 15, 2015
Rated 5 out of 5 by Great generator I bought this generator a few years ago and love it. With it being LP you don't have to worry about the gas going bad. The sound level is quiet enough to have a conversation next to it without yelling. December 3, 2015
Rated 4 out of 5 by Great looking, Love the Propane Fuel Overall I like the Produce, Great to use Propane Fuel, Last a lot longer. Great looking and easy to use. I only wish I could have purchased the 5500 watt model.GREAT BUY November 20, 2015
Rated 5 out of 5 by Great Backup We absolutely love our Generac Portable Generator, we can use it for jobs on the farm and just in case of a power outage. October 14, 2015
Rated 5 out of 5 by EASY TO ASSEMBLE AND START OPENED LP TANK VALVESTARTED AS INSTRUCTEDRAN FAIRLY SMOOTHLOUDER THAN I EXPECTEDALMOST TOO EASYBETTER THAN THE GASOLINE ONE I HAD August 28, 2015
Rated 4 out of 5 by solid product very pleased with quality. runs great. no issues to note. I would have liked an hour meter, but can live without. well done. July 30, 2015
Rated 5 out of 5 by Very nice product. I purchased 8 of these generators for Neighborhood Emergency Preparedness Groups last year. They are great because:1. No clogged carburetors due to old gas.2. Infinite storage life of propane.3. Easy to start June 8, 2015
Rated 4 out of 5 by Screwie screws The only complaint I have about my generator is that the Allen key screws that hold the sheet metal in place are a mix of af and metric . It starts easy and is not to loud. May 29, 2015
  • 2016-09-28 T18:32:53.607-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_62, tr_62
  • loc_en_US, sid_11C855, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.