Skip Content

TP
GENERAC

Liquid Propane Automatic Standby Generator, 277VAC/480VAC

  • Item # 2ZNV3
  • My Part #
  • Mfr. Model # QT15068KVAC
  • Catalog Page # N/A
  • UNSPSC # 26111604
Liquid Propane Automatic Standby Generator, 277VAC/480VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32,964.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2667.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standby generator is designed to run quietly, withstand highly corrosive environments, and stand up to severe weather conditions. It provides options for additional features to address individual applications, such as advanced controls for instant monitoring. An RTS Series transfer switch, available separately, is required for use with this generator. Local permits for gas piping, concrete foundation, electrical inspection, and approval are necessary for installation.


StandbyGenerator


View More

Technical Specs

  • Item Automatic Standby Generator
  • Generator Fuel Type Liquid Propane
  • Standby Power Rating 150kW
  • Phase 3
  • Generator Voltage 277VAC/480VAC
  • Transfer Switch Included No
  • Enclosure Material Aluminum
  • CARB Compliant Yes
  • Engine Cooling Liquid
  • Generator Engine Brand Generac
  • Engine Size 6.8L
  • Height 61"
  • Width 40-1/2"
  • Length 121"
  • Engine RPM 3600
  • Amps 225.7
  • LP Consumption @ Half Load 22.60 gph
  • Hz 60
  • Sound Level dBA 66
  • Generator Mfr. Warranty Details 5 yr.
  • Automatic Volts Regulation Yes
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Battery Requirements 24F, 525 CCA
  • Engine Block Heater Optional
  • Fault Indicator Lights Yes
  • Fuel NPT Pipe Connection Sz. 1-1/4"
  • Fuel Tank Capacity Continuous
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 5 to 14
  • Over Crank Protection Yes
  • Power Factor 0.8
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Shutdown No
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Cables and Rack, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Standards UL, cUL, CSA, NEMA, EGSA
  • Series QT Series
  • kVA Rating 188
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.