C3
GENERAC

Electric/Recoil Gasoline Portable Generator, 10,000 Surge Watts, 120VAC/240VAC

  • Item # 53PD05
  • My Part #
  • Mfr. Model # 6827
  • Catalog Page # N/A
  • UNSPSC # 26111604
Electric/Recoil Gasoline Portable Generator, 10,000 Surge Watts, 120VAC/240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,719.28 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 298.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Portable Generator Technology Conventional
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 8000
  • Surge Watts 10,000
  • Generator Engine Brand Generac
  • Generator Voltage 120VAC/240VAC
  • Generator Amps 66.6/33.3
  • Generator Starter Type Electric/Recoil
  • Generator Run Time @ 1/2 Load 14.0 hr.
  • Generator Outlets 5-20R 120VAC Duplex GFCI (2),L14-30R 120/240VAC Locking Receptacle (1),L5-30R 120VAC Locking Receptacle (1)
  • Parallel Configuration Capable No
  • Engine Displacement 426cc
  • Fuel Tank Capacity 8.5 gal.
  • Wheel Kit Included Yes
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Engine Alternator Brush
  • Circuit Breaker Yes
  • Full Power Switch Yes
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Wheel Kit, Handle, Engine Oil, Maintenance Kit, Battery
  • Generator Mfr. Warranty Details 3 yr. Limited Residential, 2 yr. Limited Commercial
  • CARB Compliant Yes
  • Standards UL, OSHA, CSA, CARB
  • Series XC
  • Generator Height 32"
  • Length 34-19/64"
  • Width 28-39/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.