DG
GENERAC

Electric/Recoil Gasoline Portable Generator, 10,000 Surge Watts, 120VAC/240VAC

  • Item # 53PD04
  • My Part #
  • Mfr. Model # 6826
  • Catalog Page # 982
  • UNSPSC # 26111604
Electric/Recoil Gasoline Portable Generator, 10,000 Surge Watts, 120VAC/240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This generator features Generac's G-Force Engine, a full pressure-lubed engine with integrated filter, low-oil shutdown, and idle control. Designed for construction sites, they have 12-ga. steel tube frame, forklift-ready lifting pocket, chamfered-edge fuel tank, solid rubber never-flat wheels, oversized glove-ready touchpoints, and full Ground Fault Circuit Interrupt protected panel. Oil and first maintenance kit included.

View More

Technical Specs

  • Item Portable Generator
  • Portable Generator Technology Conventional
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 8000
  • Surge Watts 10,000
  • Generator Engine Brand Generac
  • Generator Voltage 120VAC/240VAC
  • Generator Amps 66.6/33.3
  • Generator Starter Type Electric/Recoil
  • Generator Run Time @ 1/2 Load 14.0 hr.
  • Generator Outlets 5-20R 120VAC Duplex GFCI (2),L14-30R 120/240VAC Locking Receptacle (1),L5-30R 120VAC Locking Receptacle (1)
  • Parallel Configuration Capable No
  • Engine Displacement 426cc
  • Fuel Tank Capacity 8.5 gal.
  • Wheel Kit Included Yes
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Engine Alternator Brush
  • Circuit Breaker Yes
  • Full Power Switch Yes
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Wheel Kit, Handle, Engine Oil, Maintenance Kit, Battery
  • Generator Mfr. Warranty Details 3 yr. Limited Residential, 2 yr. Limited Commercial
  • CARB Compliant No
  • Standards UL, OSHA, CSA
  • Series XC
  • Generator Height 32-1/2"
  • Length 34-19/64"
  • Width 28-39/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products