Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
GENERAC

Automatic Transfer Switch, 480V, 66 In. H

  • Item# 6ZFZ4
  • Mfr. Model# RTSN600K3
  • Catalog Page# 1244
  • UNSPSC# 26131803
Automatic Transfer Switch,480V,66 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,456.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 441.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open-transition transfer switches are designed to operate with Generac's digital control on air-cooled generators, and the Nexus and Evolution™ controllers used on liquid-cooled generators from 22 to 150kW. Nonservice-rated.

View More

Technical Specs

  • Item Automatic Transfer Switch
  • Voltage 480
  • Phase 3
  • NEMA Enclosure Type 3R
  • Load Transition Type Open
  • Installation Standard
  • Max. Amps 600
  • Height 66"
  • Width 36"
  • Depth 21"
  • Enclosure Material Steel
  • 2-Wire Start No
  • Warranty 2 yr.
  • Automatic Exerciser Yes
  • Color Gray
  • For Use With QT07068KNAC, QT07068KVAN, QTO7068KNAX, QTO7068KVAC QTO8046KNAX, QTO8046KVAX, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC
  • Lockable Yes
  • Manual Override Yes
  • Max. Wire Size 500 MCM
  • Repeat of Exercise Cycle 7
  • Sensing Generator Hz Yes
  • Sensing Line Failure Adjustable
  • Sensing Under Volts Adjustable
  • Time Delay Neutral No
  • Time Delay Retransfer Yes
  • Time Delay Transfer Adjustable
  • Standards UL, Cul
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.