Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GENERAC

Automatic Transfer Switch, 240V, 20 In. H

  • Item # 2ZMH3
  • Mfr. Model # RTSY100A3
  • Catalog Page # N/A
  • UNSPSC # 26111604
Automatic Transfer Switch,240V,20 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Automatic Transfer Switch
  • Voltage 240
  • Phase 1
  • NEMA Enclosure Type 3R
  • Max. Wattage 24000
  • Load Transition Type Open
  • Installation Standard
  • Max. Amps 100
  • Height 20"
  • Width 14-5/8"
  • Depth 7"
  • Enclosure Material Aluminum
  • 2-Wire Start No
  • Warranty 1 yr.
  • Automatic Exerciser Yes
  • Color Gray
  • For Use With 5883, 6248, 6439, 6249, 6245, 6247, 6250, 5818, QT02224ANAX, QTO2515ANSX, QTO2724ANAX, QTO3015ANSX, QT03624ANAX
  • Lockable No
  • Manual Override Yes
  • Max. Wire Size 2/0-14 AWG
  • Repeat of Exercise Cycle 7
  • Sensing Generator Hz No
  • Sensing Line Failure 0.6
  • Sensing Under Volts 0.6
  • Time Delay Neutral No
  • Time Delay Retransfer Yes
  • Time Delay Transfer Yes
  • Standards UL, Cul
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms