Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAC

Automatic Transfer Switch, 100A, Gray

  • Item# 21AC96
  • Mfr. Model# RTG14EZA1
  • Catalog Page# 1244
  • UNSPSC# 26111604
Automatic Transfer Switch,100A,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Automatic Transfer Switch
  • Voltage 120/240
  • Phase 1
  • NEMA Enclosure Type 1
  • Load Transition Type Open
  • Installation Manual
  • Max. Amps 100, 14 Circuit Switch
  • Height 34-1/2"
  • Width 24"
  • Depth 9"
  • Enclosure Material Steel
  • 2-Wire Start Yes
  • Warranty 5 yr.
  • Automatic Exerciser Yes
  • Color Gray
  • For Use With 624, 6439
  • Includes Pre-Wired 30 ft. Whip
  • Lockable No
  • Manual Override Yes
  • Max. No. of Tandem Breakers 0
  • Max. Wire Size 18
  • Repeat of Exercise Cycle 7
  • Sensing Generator Hz Yes
  • Sensing Line Failure Adjustable
  • Sensing Under Volts Adjustable
  • Time Delay Neutral No
  • Time Delay Retransfer Yes
  • Time Delay Transfer Yes
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms