Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAC

Liquid Engine Cooling, 120/240VAC Voltage, Engine Size: 5.4L, 60 kVA Rating, 3 Phase

  • Item# 2ZNH3
  • Mfr. Model# QT04854JNAX
  • Catalog Page# N/A
  • UNSPSC# 26111604
Liquid Engine Cooling, 120/240VAC Voltage, Engine Size: 5.4L, 60 kVA Rating, 3 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


StandbyGenerator


View Information

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Liquid
  • kW 48 LP/48 NG
  • kVA Rating 60
  • Voltage 120/240VAC
  • Height 53"
  • Width 41"
  • Length 84"
  • Enclosure Material Aluminum
  • Fuel Type Liquid Propane/Natural Gas
  • Engine Brand Generac
  • Engine Size 5.4L
  • Engine RPM 1800
  • Amps 144.0
  • NG Consumption @ Half Load 756 cu. ft./hr.
  • LP Consumption @ Half Load 7.96 gph
  • Hz 60
  • Sound Level dBA 68
  • Automatic Volts Regulation Yes
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Battery Requirements 24F, 525 CCA
  • Engine (Block Heater) Optional
  • Fault Indicator Lights Yes
  • Fuel NPT Pipe Connection Sz. 3/4"
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 5 to 14
  • Over Crank Protection Yes
  • Phase 3
  • Power Factor 0.8
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Yes
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Standards UL, cUL, CSA, NEMA, EGSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA and MA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.