Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GENERAC

24" x 39-1/2" x 47" Gas Powered Chipper Shredder with 3" Chipping Capacity

  • Item # 48ZT16
  • My Part #
  • Mfr. Model # G384173
  • Catalog Page # N/A
  • UNSPSC # 27112715
24" x 39-1/2" x 47" Gas Powered Chipper Shredder with 3" Chipping Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gas Powered Chipper Shredder
  • Chipping Capacity 3"
  • Shredding Capacity 1 Layer
  • Engine Displacement 200cc
  • Start Type Recoil
  • Number of Chipper Blades 2
  • Chipper Blade Material Steel
  • Number of Flail Hammers 8
  • Reduction Ratio 10:1
  • Self Feeding No
  • Collection Bag Capacity 2.5 bu.
  • Engine Brand Briggs and Stratton
  • Engine HP 6.4
  • Engine Torque 11.8 ft.-lb.
  • CARB Compliant No
  • Automatic Low-Oil Shutdown Yes
  • Fuel Tank Capacity 0.8 gal.
  • Handles Included Yes
  • Tow Bar Included Yes
  • Hopper Material Metal
  • Chipper Hopper Opening Size 7-1/4" x 7-1/2"
  • Shredder Hopper Opening Size 18-1/2" x 12-3/4"
  • Collection Bag Included Yes
  • Wheel Size 9"
  • Wheel Type Pneumatic
  • Overall Width 24"
  • Overall Depth 39-1/2"
  • Overall Height 47"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.