Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GENERAC

22 Ton Log Splitter, Gas, Max. Log Dia. 30", Max. Log Length 18", Cycle Time 2.5 sec.

  • Item # 48ZF06
  • My Part #
  • Mfr. Model # WDSRMGMNTDVAOF3
  • Catalog Page # N/A
  • UNSPSC # 21102204
22 Ton Log Splitter, Gas, Max. Log Dia. 30", Max. Log Length 18", Cycle Time 2.5 sec. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Log Splitter
  • Splitting Force 22 Ton
  • Max. Log Dia. 30"
  • Max. Log Length 18"
  • Cycle Time 2.5 sec.
  • Engine Generac OHV
  • Displacement 99cc
  • Fuel Type Gas
  • Fuel Capacity 0.53 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.