Skip Content

TP
GEMTOR

Search and Guideline System,Yellow

  • Item # 19TJ52
  • My Part #
  • Mfr. Model # 550
  • Catalog Page # N/A
  • UNSPSC # 46182301
Search and Guideline System,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Search and Guideline bag includes 200 ft. of 5⁄ 16" nylon rope and features an adjustable quick-release strap for rapid deployment. A hook on the bag cover lets users securely attach the starting end of the search rope.

View More

Technical Specs

  • Item Search and Guideline System
  • Material PVC Coated Polyester/Nylon Rope
  • Color Yellow
  • Height 16"
  • Width 6"
  • Length 6"
  • Includes 200 ft. Search Rope
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.