Skip Content

 
GEMTOR

Retrieval System

Retrieval System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Retrieval System 
  • Weight Capacity 310 lb. 
  • Standards OSHA, ANSI Z359.1 
  • Color Yellow 
  • Hardware Material Forged Steel 
Length
Please Select
Line Material
Please Select

Your Filters:

Clear All
Price
  • More than $5000 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Length
Line Material
Price
Qty
Please use Qty box to add item(s) to cart.
CSRS3-100
100 ft.
Galvanized Steel

$6,366.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $6,366.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Retrieval System
  • Length 100 ft.
  • Weight Capacity 310 lb.
  • Line Material Galvanized Steel
  • Standards OSHA, ANSI Z359.1
  • Color Yellow
  • Hardware Material Forged Steel
CSRS3-100S
100 ft.
Stainless Steel

$6,609.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $6,609.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Retrieval System
  • Length 100 ft.
  • Weight Capacity 310 lb.
  • Line Material Stainless Steel
  • Standards OSHA, ANSI Z359.1
  • Color Yellow
  • Hardware Material Forged Steel
CSQP-4
50 ft.
Galvanized Steel

$6,884.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $6,884.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Retrieval System
  • Length 50 ft.
  • Weight Capacity 310 lb.
  • Line Material Galvanized Steel
  • Standards OSHA, ANSI Z359.1
  • Color Yellow
  • Hardware Material Forged Steel
CSQP-1
50 ft.
Galvanized Steel

$5,938.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $5,938.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Retrieval System
  • Length 50 ft.
  • Weight Capacity 310 lb.
  • Line Material Galvanized Steel
  • Standards OSHA, ANSI Z359.1
  • Color Yellow
  • Hardware Material Forged Steel
CSQP-1S
50 ft.
Stainless Steel

$6,068.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $6,068.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Retrieval System
  • Length 50 ft.
  • Weight Capacity 310 lb.
  • Line Material Stainless Steel
  • Standards OSHA, ANSI Z359.1
  • Color Yellow
  • Hardware Material Forged Steel
CSQP-4S
50 ft.
Stainless Steel

$6,998.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $6,998.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Retrieval System
  • Length 50 ft.
  • Weight Capacity 310 lb.
  • Line Material Stainless Steel
  • Standards OSHA, ANSI Z359.1
  • Color Yellow
  • Hardware Material Forged Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More