Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GEMTOR

Retrieval System,100 ft.,310 lb.,Yellow

  • Item # 19TJ87
  • My Part #
  • Mfr. Model # CSRS3-100S
  • Catalog Page # N/A
  • UNSPSC # 46182301
Retrieval System,100 ft.,310 lb.,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,287.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 117.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This non-entry confined space retrieval system comes with everything you need to enter an accessible vertical confined space. It features a cast-aluminum head with telescoping legs that lock for easy set-up and take-down; independently adjustable for use on uneven terrain. 2 forged eyebolts let you attach any combination of retrieval winches, retractable lifelines, or auxiliary equipment. The anti-skid rubber pads and leg chains help ensure OSHA compliance.

View More

Technical Specs

  • Item Retrieval System
  • Length 100 ft.
  • Weight Capacity 310 lb.
  • Tensile Strength 3700 lb.
  • Cable Dia. 3/16"
  • Line Material Stainless Steel
  • Hardware Material Forged Steel
  • Locking Harness Connection Hook Type Swivel Indicator Snaphook
  • Harness Hook Gate Opening 3/4"
  • Color Yellow
  • Includes Tripod, 100 ft. SRL with Retrieval, Carabiner, Pulley
  • Standards OSHA, ANSI Z359.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.