Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GEMTOR

Rescue Harness,Class II,46 to 56 in.,Blk

  • Item # 31MC42
  • My Part #
  • Mfr. Model # 544FR-4
  • Catalog Page # 1805
  • Catalog Group # H8841
  • UNSPSC # 46182306
Rescue Harness,Class II,46 to 56 in.,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $340.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gemtor Inc.'s 544FR Series fire rescue harness is made of 1-3/4"W Kevlar® webbing and stitched with high-strength Kevlar thread for outstanding strength and flame resistance. Versatile design can be worn as an internal harness when paired with compatible bunker pants, or can be worn externally with loops on outside of bunker pants. Adjustable leg straps for easy donning and size adjustment. A sliding D-ring attachment point allows for use with escape systems.

Note: Measure waist over bunker pants to determine proper size selection.

View More

Technical Specs

  • Item Rescue Harness
  • Class II
  • Fits Waist Size 46" to 56"
  • Opening Left
  • Color Black
  • Design Load 600 lb.
  • Number of Load Bearing Attachment Points 2
  • Number of Positioning Attachment Points 0
  • Flame Resistant Yes
  • Number of Pieces 1
  • Back D-Ring No
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Friction / Pass Through
  • Waist Buckle Snaphook, D-Ring
  • Webbing Material Kevlar(R)
  • Hardware Material Steel
  • Standards NFPA 1893
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.