Navigation Menu New

Access My Account, Order History, Lists and more here.

19TK03 543CH3-4S UNSPSC # 46182306

Rescue Harness, Class III, Fits Waist Size 44 in to 56 in, Blue/Yellow

  • Item # 19TK03
  • Mfr. Model # 543CH3-4S
  • UNSPSC # 46182306
  • Catalog Group # H8839
  • Catalog Page # 1807 1807
Country of Origin USA. Country of Origin is subject to change.

Sturdy lightweight nylon webbing harness is made for rescue-only operations. It offers excellent mobility and functionality for lowering yourself or others as a rescuer, for use with an escape system, for rescuing a wearer, and more. Designed with 5 load-bearing attachment points. Front and back forged steel D-rings provide easy escape. An aluminum carabiner helps assure safe, secure lowering and raising. Triple locking pompier hook has a 2" side opening gate. Adjustable, color-coded friction leg straps provide easy donning and size adjustment. Shoulder strap buckles.
Height: 5 ft. to 5 ft. 5".

Tap image to zoom.

Roll over image to zoom.

Rescue Harness, Class III, Fits Waist Size 44 in to 56 in, Blue/Yellow

  • Item # 19TK03
  • Mfr. Model # 543CH3-4S
  • UNSPSC # 46182306
  • Catalog Group # H8839
  • Catalog Page # 1807 1807
Country of Origin USA. Country of Origin is subject to change.

Sturdy lightweight nylon webbing harness is made for rescue-only operations. It offers excellent mobility and functionality for lowering yourself or others as a rescuer, for use with an escape system, for rescuing a wearer, and more. Designed with 5 load-bearing attachment points. Front and back forged steel D-rings provide easy escape. An aluminum carabiner helps assure safe, secure lowering and raising. Triple locking pompier hook has a 2" side opening gate. Adjustable, color-coded friction leg straps provide easy donning and size adjustment. Shoulder strap buckles.
Height: 5 ft. to 5 ft. 5".

Technical Specs

  • Item Rescue Harness
  • Class III
  • Fits Waist Size 44 in to 56 in
  • Color Blue/Yellow
  • Number of Load Bearing Attachment Points 5
  • Number of Positioning Attachment Points 0
  • Number of Pieces 2
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Side D-Rings No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Friction
  • Waist Buckle Snaphook, D-Ring
  • Webbing Materials Nylon
  • Hardware Material Steel and Aluminum
  • Includes Aluminum Carabiner
  • Standards NFPA 1893

Sturdy lightweight nylon webbing harness is made for rescue-only operations. It offers excellent mobility and functionality for lowering yourself or others as a rescuer, for use with an escape system, for rescuing a wearer, and more. Designed with 5 load-bearing attachment points. Front and back forged steel D-rings provide easy escape. An aluminum carabiner helps assure safe, secure lowering and raising. Triple locking pompier hook has a 2" side opening gate. Adjustable, color-coded friction leg straps provide easy donning and size adjustment. Shoulder strap buckles.
Height: 5 ft. to 5 ft. 5".

Back to Top