Navigation Menu New

Access My Account, Order History, Lists and more here.

19TJ32 546NYCL-2A UNSPSC # 46182306

Tap image to zoom.

Roll over image to zoom.

Rescue Harness, Class II, Fits Waist Size 36 in to 50 in, Blue/Yellow

  • Item # 19TJ32
  • Mfr. Model # 546NYCL-2A
  • UNSPSC # 46182306
  • Catalog Group # H8831
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Lightweight nylon harness lowers the body's center of gravity to help reduce the chance of toppling. Color-coded, with front leg strap adjusters and single-point waist adjusters for easy donning and accurate fit. Can be easily attached to bunker pants using most commonly available turn-out loops. Includes a forged alloy steel D-ring for easy escape. Left side closure.

Technical Specs

  • Item Rescue Harness
  • Class II
  • Fits Waist Size 36 in to 50 in
  • Color Blue/Yellow
  • Number of Load Bearing Attachment Points 2
  • Number of Positioning Attachment Points 0
  • Number of Pieces 1
  • Back D-Ring No
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Friction
  • Waist Buckle Snaphook, D-Ring
  • Webbing Materials Nylon
  • Hardware Material Steel and Aluminum
  • Includes Aluminum Carabiner
  • Standards NFPA 1893

Lightweight nylon harness lowers the body's center of gravity to help reduce the chance of toppling. Color-coded, with front leg strap adjusters and single-point waist adjusters for easy donning and accurate fit. Can be easily attached to bunker pants using most commonly available turn-out loops. Includes a forged alloy steel D-ring for easy escape. Left side closure.

Back to Top