Navigation Menu New

Access My Account, Order History, Lists and more here.

19TJ30 541NYCR-4N UNSPSC # 46182306

Rescue Harness, Class II, Fits Waist Size 44 in to 56 in, Blue/Yellow

  • Item # 19TJ30
  • Mfr. Model # 541NYCR-4N
  • UNSPSC # 46182306
  • Catalog Group # H8830
  • Catalog Page # 1807 1807
Country of Origin USA. Country of Origin is subject to change.

Gemtor Inc.'s 541NYC Series fire rescue harness features sturdy lightweight nylon webbing construction, with adjustable, color-coded leg straps for easy donning and size adjustment. Designed to lower your center of gravity and help prevent toppling. Right side closure. A sliding D-ring attachment point allows for use with escape systems. Triple locking pompier hook has a 2" side opening gate.

Note: Measure waist over bunker pants to determine proper size selection.

Tap image to zoom.

Roll over image to zoom.

Rescue Harness, Class II, Fits Waist Size 44 in to 56 in, Blue/Yellow

  • Item # 19TJ30
  • Mfr. Model # 541NYCR-4N
  • UNSPSC # 46182306
  • Catalog Group # H8830
  • Catalog Page # 1807 1807
Country of Origin USA. Country of Origin is subject to change.

Gemtor Inc.'s 541NYC Series fire rescue harness features sturdy lightweight nylon webbing construction, with adjustable, color-coded leg straps for easy donning and size adjustment. Designed to lower your center of gravity and help prevent toppling. Right side closure. A sliding D-ring attachment point allows for use with escape systems. Triple locking pompier hook has a 2" side opening gate.

Note: Measure waist over bunker pants to determine proper size selection.

Technical Specs

  • Item Rescue Harness
  • Class II
  • Fits Waist Size 44 in to 56 in
  • Color Blue/Yellow
  • Number of Load Bearing Attachment Points 2
  • Number of Positioning Attachment Points 0
  • Number of Pieces 1
  • Back D-Ring No
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Friction
  • Waist Buckle Snaphook, D-Ring
  • Webbing Materials Nylon
  • Hardware Material Steel
  • Standards NFPA 1893

Gemtor Inc.'s 541NYC Series fire rescue harness features sturdy lightweight nylon webbing construction, with adjustable, color-coded leg straps for easy donning and size adjustment. Designed to lower your center of gravity and help prevent toppling. Right side closure. A sliding D-ring attachment point allows for use with escape systems. Triple locking pompier hook has a 2" side opening gate.

Note: Measure waist over bunker pants to determine proper size selection.

Back to Top