Navigation Menu New

Access My Account, Order History, Lists and more here.

19TJ26 541NYCL-2N UNSPSC # 46182306

Tap image to zoom.

Roll over image to zoom.

Rescue Harness, Class II, Fits Waist Size 36 in to 50 in, Blue/Yellow

  • Item # 19TJ26
  • Mfr. Model # 541NYCL-2N
  • UNSPSC # 46182306
  • Catalog Group # H8829
  • Catalog Page # 1807 1807
Country of Origin USA. Country of Origin is subject to change.

Gemtor Inc.'s 541NYC Series fire rescue harness features sturdy lightweight nylon webbing construction, with adjustable, color-coded leg straps for easy donning and size adjustment. Designed to lower your center of gravity and help prevent toppling. FDNY-style left side closure. A sliding D-ring attachment point allows for use with escape systems. Triple locking pompier hook has a 2" side opening gate.

Note: Measure waist over bunker pants to determine proper size selection.

Technical Specs

  • Item Rescue Harness
  • Class II
  • Fits Waist Size 36 in to 50 in
  • Color Blue/Yellow
  • Number of Load Bearing Attachment Points 2
  • Number of Positioning Attachment Points 0
  • Number of Pieces 1
  • Back D-Ring No
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Friction
  • Waist Buckle Snaphook, D-Ring
  • Webbing Materials Nylon
  • Hardware Material Steel
  • Standards NFPA 1893

Gemtor Inc.'s 541NYC Series fire rescue harness features sturdy lightweight nylon webbing construction, with adjustable, color-coded leg straps for easy donning and size adjustment. Designed to lower your center of gravity and help prevent toppling. FDNY-style left side closure. A sliding D-ring attachment point allows for use with escape systems. Triple locking pompier hook has a 2" side opening gate.

Note: Measure waist over bunker pants to determine proper size selection.

Back to Top