Navigation Menu New

Access My Account, Order History, Lists and more here.

19TJ12 532NYC-2 UNSPSC # 46182309

Tap image to zoom.

Roll over image to zoom.

Ladder Escape Belt

  • Item # 19TJ12
  • Mfr. Model # 532NYC-2
  • UNSPSC # 46182309
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

High-strength 1-3/4"W nylon-web belt is lock stitched with high-tenacity nylon thread and can be used as a positioning device when on a ladder, or as an emergency self-rescue device or anchor tie-off. 3"W durable nylon web back pad ensures comfortable wear. Adjustable for waist sizes from 32" to 54". 2" side opening gate permits fast emergency escape. UL Classified.

Technical Specs

  • Item Ladder Escape Belt
  • Buckle Type Quick Connect
  • Hardware Material Aluminum, Steel
  • Includes Aluminum Pompier Hook
  • Number of Anchor Points 1
  • Size Universal
  • Standards NFPA 1983
  • Webbing Materials Nylon

High-strength 1-3/4"W nylon-web belt is lock stitched with high-tenacity nylon thread and can be used as a positioning device when on a ladder, or as an emergency self-rescue device or anchor tie-off. 3"W durable nylon web back pad ensures comfortable wear. Adjustable for waist sizes from 32" to 54". 2" side opening gate permits fast emergency escape. UL Classified.

Back to Top