Navigation Menu New

Access My Account, Order History, Lists and more here.

19TJ05 531-2 UNSPSC # 46182309

Tap image to zoom.

Roll over image to zoom.

Ladder Escape Belt

  • Item # 19TJ05
  • Mfr. Model # 531-2
  • UNSPSC # 46182309
  • Catalog Group # H8824
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

High-strength nylon-web belt is lock stitched with high-tenacity nylon thread and is intended for use as a positioning device while operating on an aerial device, or as an emergency self-rescue device. Belt can be quickly and easily engaged and released with the double-tongue buckle, and the zinc-plated steel triple-action hook can be operated with a single hand. Constructed with a 3"W buckle strap and 5"W body pad for comfortable wear. Hardware meets 50-hr. salt spray anti-corrosion requirements. UL Classified.
Note: No. 19TJ09 Leg Straps and No. 19TJ10 Extension must be permanently attached to No. 19TJ05 belt at the time the belt is ordered.

Technical Specs

  • Item Ladder Escape Belt
  • Buckle Type Tongue
  • Hardware Material Steel
  • Includes Steel Pompier Hook
  • Number of Anchor Points 1
  • Size M
  • Standards NFPA 1983
  • Webbing Materials Nylon
  • Fits Waist Size 40 in to 46 in

High-strength nylon-web belt is lock stitched with high-tenacity nylon thread and is intended for use as a positioning device while operating on an aerial device, or as an emergency self-rescue device. Belt can be quickly and easily engaged and released with the double-tongue buckle, and the zinc-plated steel triple-action hook can be operated with a single hand. Constructed with a 3"W buckle strap and 5"W body pad for comfortable wear. Hardware meets 50-hr. salt spray anti-corrosion requirements. UL Classified.
Note: No. 19TJ09 Leg Straps and No. 19TJ10 Extension must be permanently attached to No. 19TJ05 belt at the time the belt is ordered.

Back to Top