Skip Content
TP
GEMTOR

Class III Rescue Harness,36 in.to 50 in.

  • Item # 19TK02
  • My Part #
  • Mfr. Model # 543CH3-2T
  • Catalog Page # 1852
  • Catalog Group # H8838
  • UNSPSC # 46182306
Class III Rescue Harness,36 in.to 50 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $514.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gemtor Inc.'s 543 Series fire rescue harness is made for rescue-only operations. It offers excellent mobility and functionality for lowering yourself or others as a rescuer, for use with an escape system, for rescuing a wearer, and more. Designed with 5 load-bearing attachment points. Front and back forged steel D-rings provide easy escape. An aluminum carabiner helps assure safe, secure lowering and raising. Triple locking pompier hook has a 2" side opening gate. Sturdy lightweight nylon webbing construction with adjustable, color-coded friction leg straps for easy donning and size adjustment. Shoulder strap buckles.
Height: 5 ft. 5" to 6 ft. 5".

View More

Technical Specs

  • Item Rescue Harness
  • Class III
  • Fits Waist Size 36" to 50"
  • Color Blue/Yellow
  • Number of Load Bearing Attachment Points 5
  • Number of Positioning Attachment Points 0
  • Number of Pieces 2
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Side D-Rings No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Friction / Pass Through
  • Waist Buckle Snaphook, D-Ring
  • Webbing Material Nylon
  • Hardware Material Steel and Aluminum
  • Includes Aluminum Carabiner
  • Standards NFPA 1893
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.