Skip Content

TP
GEMTOR

Class II Rescue Harness,44 in. to 56 in.

  • Item # 19TJ48
  • My Part #
  • Mfr. Model # 546NYCR-4N
  • Catalog Page # N/A
  • Catalog Group # H8836
  • UNSPSC # 46182306
Class II Rescue Harness,44 in. to 56 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $299.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight nylon harness lowers the body's center of gravity to help reduce the chance of toppling. Color-coded, with front leg strap adjusters and single-point waist adjusters for easy donning and accurate fit. Can be easily attached to bunker pants using most commonly available turn-out loops. Includes a forged alloy steel D-ring for easy escape. Right side closure.

View More

Technical Specs

  • Item Rescue Harness
  • Class II
  • Fits Waist Size 44" to 56"
  • Color Blue/Yellow
  • Number of Load Bearing Attachment Points 2
  • Number of Positioning Attachment Points 0
  • Number of Pieces 1
  • Back D-Ring No
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Friction / Pass Through
  • Waist Buckle Snaphook, D-Ring
  • Webbing Material Nylon
  • Hardware Material Steel
  • Standards NFPA 1893
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.