Skip Content

WV
GEMTOR

Class II Rescue Harness,44 in. to 56 in.

  • Item # 19TJ42
  • My Part #
  • Mfr. Model # 546NYCR-4S
  • Catalog Page # N/A
  • Catalog Group # H8834
  • UNSPSC # 46182306
Class II Rescue Harness,44 in. to 56 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rescue Harnesses

Product Details

Lightweight nylon harness lowers the body's center of gravity to help reduce the chance of toppling. Color-coded, with front leg strap adjusters and single-point waist adjusters for easy donning and accurate fit. Can be easily attached to bunker pants using most commonly available turn-out loops. Includes a forged alloy steel D-ring for easy escape. Right side closure.

View More

Technical Specs

  • Item Rescue Harness
  • Class II
  • Fits Waist Size 44" to 56"
  • Color Blue/Yellow
  • Number of Load Bearing Attachment Points 2
  • Number of Positioning Attachment Points 0
  • Number of Pieces 1
  • Back D-Ring No
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Friction / Pass Through
  • Waist Buckle Snaphook, D-Ring
  • Webbing Material Nylon
  • Hardware Material Steel
  • Includes Steel Carabiner
  • Standards NFPA 1893
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms