Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GEMTOR

Class II Rescue Harness,36 in.to 50 in.

  • Item # 19TJ38
  • My Part #
  • Mfr. Model # 546NYCL-2S
  • Catalog Page # N/A
  • Catalog Group # H8833
  • UNSPSC # 46182306
Class II Rescue Harness,36 in.to 50 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rescue Harnesses

Product Details

Lightweight nylon harness lowers the body's center of gravity to help reduce the chance of toppling. Color-coded, with front leg strap adjusters and single-point waist adjusters for easy donning and accurate fit. Can be easily attached to bunker pants using most commonly available turn-out loops. Includes a forged alloy steel D-ring for easy escape. Left side closure.

View More

Technical Specs

  • Item Rescue Harness
  • Class II
  • Fits Waist Size 36" to 50"
  • Color Blue/Yellow
  • Number of Load Bearing Attachment Points 2
  • Number of Positioning Attachment Points 0
  • Number of Pieces 1
  • Back D-Ring No
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Friction / Pass Through
  • Waist Buckle Snaphook, D-Ring
  • Webbing Material Nylon
  • Hardware Material Steel
  • Includes Steel Carabiner
  • Standards NFPA 1893
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms