Skip Content

TP
GEMTOR

Class II Rescue Harness,30 in. to 44 in.

  • Item # 19TJ13
  • My Part #
  • Mfr. Model # 541NYCL-0A
  • Catalog Page # 1805
  • Catalog Group # H8825
  • UNSPSC # 46182306
Class II Rescue Harness,30 in. to 44 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $343.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gemtor Inc.'s 541NYC Series fire rescue harness features sturdy lightweight nylon webbing construction, with adjustable, color-coded leg straps for easy donning and size adjustment. Designed to lower your center of gravity and help prevent toppling. FDNY-style left side closure. A sliding D-ring attachment point allows for use with escape systems. Triple locking pompier hook has a 2" side opening gate.

Note: Measure waist over bunker pants to determine proper size selection.

View More

Technical Specs

  • Item Rescue Harness
  • Class II
  • Fits Waist Size 30" to 44"
  • Color Blue/Yellow
  • Number of Load Bearing Attachment Points 2
  • Number of Positioning Attachment Points 0
  • Number of Pieces 1
  • Back D-Ring No
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Friction / Pass Through
  • Waist Buckle Snaphook, D-Ring
  • Webbing Material Nylon
  • Hardware Material Steel and Aluminum
  • Includes Aluminum Carabiner
  • Standards NFPA 1893
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.