Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GEMTOR

Carabiner,Steel,350 lb.,40 kN

  • Item # 19TJ71
  • My Part #
  • Mfr. Model # 5741
  • Catalog Page # N/A
  • UNSPSC # 46182304
Carabiner,Steel,350 lb.,40 kN close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Carabiners

Product Details

An automatic lock helps this carabiner offer a secure hold in rescue operations. It features alloy steel construction and is capable of supporting a tensile strength of up to 9,000 lbs.

View More

Technical Specs

  • Item Carabiner
  • Gate Opening 2"
  • Lock Type Triple Action Auto Lock
  • Length 2"
  • Material Steel
  • Color Yellow
  • Tensile Strength 40 kN
  • Standards OSHA, NFPA 1983
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms