Navigation Menu New

Access My Account, Order History, Lists and more here.

19TJ64 560 UNSPSC # 46191605

Tap image to zoom.

Roll over image to zoom.

Black, Tool Sheath, Leather, For Maximum Belt Width 2 in

  • Item # 19TJ64
  • Mfr. Model # 560
  • UNSPSC # 46191605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Synthetic leather tool sheaths cover sharp tools to protect against accidental injury or damage. Their pocket fits around the blade or body of the cutting tool. Synthetic leather resists water, cuts, and punctures but is less wear-resistant and more rigid than genuine leather so it may crack or peel over time.

Technical Specs

  • Item Tool Sheath
  • Belt Width 2 in
  • Closure Type Snap
  • Color Black
  • Compatible with Manufacturer Model No. D42, D56
  • Compatible with Product Type Axe
  • Features Durable Material with High Strength Stitching and Rivets
  • For Maximum Belt Width 2 in
  • Material Leather
  • Number of Inside Pockets 1
  • Number of Outside Pockets 0
  • Number of Pockets 1
  • Overall Depth 2 in
  • Overall Height 2 in
  • Overall Width 10 in
  • Style Tool Sheath

Synthetic leather tool sheaths cover sharp tools to protect against accidental injury or damage. Their pocket fits around the blade or body of the cutting tool. Synthetic leather resists water, cuts, and punctures but is less wear-resistant and more rigid than genuine leather so it may crack or peel over time.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top