DV
GEMS SENSORS

Liquid Level Switch, forABS, Polypropylene

  • Item # 2MXK3
  • My Part #
  • Mfr. Model # 219001
  • Catalog Page # N/A
  • UNSPSC # 41111938
Liquid Level Switch, forABS, Polypropylene close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Liquid Level Switch
  • Container Thickness Allowed (In.) 3/64-1/8 for ABS, 3/64-1/16 for Polypropylene
  • Container Thickness Allowed (mm) 1.02-3.18 for ABS, 1.02-1.57 for Polypropylene
  • Container Material Allowed ABS, Polypropylene
  • Output Wet Sink
  • Repeatability +/-0.99mm (0.039")
  • Accuracy +/-1.58mm (1/16")
  • Max. Temp. (F) 158
  • Sensor Material PC and ABS Blend and Valox 325
  • Sensor Height (In.) 5/8
  • Sensor Dia. (In.) 1-1/2
  • Electronic Control Module Material Black Overmold
  • Electronic Control Module Length (In.) 33-1/64
  • Electronic Control Module Width (In.) 55/64
  • VA Rating 1.2
  • Mounts External Mount, Stick On
  • Max. Wattage 1.2
  • Agency Compliance EN61000, UL508
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.