TP
GEMS SENSORS

1 FNPT Thermal Dispersion Flow Switch, 60 cm/sec

  • Item # 20X874
  • My Part #
  • Mfr. Model # 230500-3-60
  • Catalog Page # N/A
  • UNSPSC # 39121538
1 FNPT Thermal Dispersion Flow Switch, 60 cm/sec close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $364.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.425 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With no moving parts for long life, this GEMS SENSORS flow switch features a solid-state sensor that’s compatible with both conductive and non-conductive fluids. Model is designed with thermal dispersion technology for a sturdy switch that is suitable for use with fluids having particulates or slurries, and is not susceptible to changes in media viscosity. Can be used with liquids or gases in coolant lines and flow monitoring. Switch can be mounted in any position.

View More

Technical Specs

  • Item Flow Switch
  • Type Thermal Dispersion
  • Flow Rate 60 cm/sec
  • Connection Size (In.) 1 FNPT
  • Min. Ambient Temp. (F) -14 Degrees
  • Max. Ambient Temp. (F) 140 Degrees
  • Min. Fluid Temp. (F) -14 Degrees
  • Max. Fluid Temp. (F) 140 Degrees
  • Max. Pressure (PSI) 363
  • Switch Type Normally Open
  • Contact Rating 30Vac@45mA, 42Vdc @65mA
  • Body Material 316 Stainless Steel
  • Material of Construction 303 SS, 316 SS
  • Wetted Materials 303 SS, 316 SS
  • Voltage 24VAC/DC
  • For Use With Liquids or Gases
  • Application Coolant Loops, Other
  • Compliance CE
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.