Skip Content
C3
GEMS SENSORS

1/4 FNPT Rotor Liquid Flow Switch, 0.1 to 5 gpm

  • Item # 1AMB4
  • Mfr. Model # RFS 156265
  • Catalog Page # N/A
  • UNSPSC # 39121538
1/4 FNPT Rotor Liquid Flow Switch, 0.1 to 5 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $288.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an easy, adjustable switch point calibration via an LED that signals when set point is reached, this GEMS SENSORS RotorFlow® liquid flow switch signals a “no-flow” condition should the rotor stop for any reason. Switch can be used in protecting electronic equipment from coolant flow failure in semiconductor processing, medical, and robotic welding equipment.

View More

Technical Specs

  • Item Liquid Flow Switch
  • Type Rotor
  • Flow Rate 0.1 to 5 gpm
  • Connection Size (In.) 1/4 FNPT
  • Min. Ambient Temp. (F) -20
  • Max. Ambient Temp. (F) 150
  • Min. Fluid Temp. (F) -20
  • Max. Fluid Temp. (F) 212
  • Max. Pressure (PSI) 200
  • Switch Type SPDT
  • Contact Rating 35mA/95mA
  • Body Material Brass
  • Material of Construction Brass, Ceramic, PPS Composite, Polysulfone, Viton
  • Recommended Filtration (microns) 150
  • Voltage 24VDC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.