Skip Content

TP
GEMS SENSORS

1/4 FNPT Piston Liquid Flow Switch, 200 cc/min

  • Item # 1ALJ8
  • My Part #
  • Mfr. Model # FS-926 26942
  • Catalog Page # N/A
  • UNSPSC # 39121538
Liquid Flow Switch,Piston,SPDT,20VA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $244.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a special low-flow piston, this GEMS SENSORS liquid flow switch allows the detection of fluid flow as low as 50 cc/min. Can provide accurate detection of excessive or insufficient flow rates in such applications as protecting against loss of fluid flow in hydraulic systems, assuring proper coolant flow in semiconductor processing equipment, monitoring high pressure lubrication systems, and ensuring proper air flow in water/waste systems. Ideal for applications such as chemical injection, gas sampling, and gas or liquid leak detection.

View More

Technical Specs

  • Item Liquid Flow Switch
  • Type Piston
  • Flow Rate 200 cc/min
  • Connection Size (In.) 1/4 FNPT
  • Min. Ambient Temp. (F) -20
  • Max. Ambient Temp. (F) 225
  • Min. Fluid Temp. (F) -20
  • Max. Fluid Temp. (F) 225
  • Max. Pressure (PSI) 1000
  • Switch Type SPDT
  • Contact Rating 20VA
  • Body Material Brass
  • Material of Construction Brass, Polysulfone, SS, Viton, Epoxy
  • Recommended Filtration (microns) 50
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.