Navigation Menu New

Access My Account, Order History, Lists and more here.

323PH0 302-N2CSTP UNSPSC # 39121414

Coaxial Connector: BNC Male, RG-59 PVC/RG-59 Plenum/RG-59 Siamese, Silver, 10 PK

  • Item # 323PH0
  • Mfr. Model # 302-N2CSTP
  • UNSPSC # 39121414
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Coaxial Connector: BNC Male, RG-59 PVC/RG-59 Plenum/RG-59 Siamese, Silver, 10 PK

  • Item # 323PH0
  • Mfr. Model # 302-N2CSTP
  • UNSPSC # 39121414
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Coaxial Connector
  • Connection BNC Male
  • Cable Type RG-59 PVC, RG-59 Plenum, RG-59 Siamese
  • Color Silver
  • Hz 0 to 1 GHz
  • Impedance 75 ohm
  • Installation Method Compression
  • Package Quantity 10
  • Features Once the Connector is Properly Installed, it Cannot be Pulled Off

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top