Navigation Menu New

Access My Account, Order History, Lists and more here.

323PN0 HDHUB-16PVP UNSPSC # 0

5 MP Video/Power Hub,16 Position: Cat6/Cat5/Cat5e, RJ45

  • Item # 323PN0
  • Mfr. Model # HDHUB-16PVP
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

5 MP Video/Power Hub,16 Position: Cat6/Cat5/Cat5e, RJ45

  • Item # 323PN0
  • Mfr. Model # HDHUB-16PVP
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item 5 MP Video/Power Hub,16 Position
  • Connection RJ45
  • Color Black
  • Features 36V, 5MP High Performance Video Power Hub 16-Position
  • Installation Method Plug In
  • Package Quantity 1
  • Ports 16
  • Size 17 in x 7.9 in x 2.6 in

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Documentation

Back to Top