Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

Blue, Zinc Plated Housekeeping Cart

  • Item# 4KP68
  • Mfr. Model# 4KP68
  • Catalog Page# N/A
  • UNSPSC# 47121501
Blue, Zinc Plated Housekeeping Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,552.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 87.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrosion-resistant and impervious to common cleaning chemicals. Features adjustable shelves and auto-locking door. 3.2-bushel nylon reinforced bag has antibacterial protection and hook-and-loop attachment.

View More

Technical Specs

  • Item Housekeeping Cart
  • Color Blue
  • Number of Shelves 3
  • Overall Length 38"
  • Overall Width 20-1/4"
  • Overall Height 40"
  • Wheel Type Solid
  • Includes Plastic Tray Liners
  • Caster Dia. 5"
  • Caster Material Polyethylene
  • Caster Type (2) Rigid, (2) Swivel
  • Non-Marking Yes
  • Trash Bag Capacity 25 gal.
  • Trash Bag Material Nylon
  • Wheel Diameter 5"
  • Wheel Material Polyethylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.