Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GEARWRENCH

Tie Rod Separator, 21/32 In.

  • Item# 12T584
  • Mfr. Model# 3991
  • Catalog Page# N/A
  • UNSPSC# 27111714
Tie Rod Separator, 21/32 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tie Rod Separator
  • Type Indexing
  • Color Black
  • Size 21/32"
  • Characteristics Indexing
  • Application Suspension Maintenance
  • Material Heat Treated Alloy Steel
  • Number of Pieces 1
  • Includes Pneumatic and Manual Hammer Attachment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None