Skip Content

 
GEARWRENCH

Tap and Die Set, Fractional & Metric, Ratcheting, Carbon Steel

Tap and Die Set, Fractional & Metric, Ratcheting, Carbon Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Tap and Die Set 
  • Tap Material Carbon Steel 
  • Die Material Carbon Steel 
  • Die Shape Hex Fixed 
  • Tap Chamfer Plug, Taper 
Tap Dimension Type
Please Select
Size Range
Please Select
Number of Pieces
Please Select
Thread Type
Please Select
Sizes Included
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Tap Dimension Type
Size Range
Number of Pieces
Thread Type
Sizes Included
Price
Qty
Please use Qty box to add item(s) to cart.
3885
Inch, Machine
#4 to 1/2"
40
NC, NF, NPT
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27 NPT

$185.50 / each

Enter location to check availability
Catalog Page #  2323 

Price $185.50 / each

Technical Specs

  • Item Tap and Die Set
  • Tap Dimension Type Inch, Machine
  • Size Range #4 to 1/2"
  • Tap Material Carbon Steel
  • Die Material Carbon Steel
  • Number of Pieces 40
  • Die Shape Hex Fixed
  • Thread Type NC, NF, NPT
  • Tap Chamfer Plug, Taper
  • Sizes Included #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27 NPT
3887
Inch, Machine, Metric
#4 to 1/2", M3 to M12
75
NC, NF, Metric, NPT, BSP
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.6, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP

$326.75 / each

Enter location to check availability
Catalog Page #  2323 

Price $326.75 / each

Technical Specs

  • Item Tap and Die Set
  • Tap Dimension Type Inch, Machine, Metric
  • Size Range #4 to 1/2", M3 to M12
  • Tap Material Carbon Steel
  • Die Material Carbon Steel
  • Number of Pieces 75
  • Die Shape Hex Fixed
  • Thread Type NC, NF, Metric, NPT, BSP
  • Tap Chamfer Plug, Taper
  • Sizes Included #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.6, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP
82812
Inch, Machine, Metric
#4 to 3/4", M3 to M18
114
NC, NF, Metric, NPT, BSP
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, M3x0.5, M3x0.6, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x0.1, M7x0.1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x 1.75, M14x1.25, M14x2, M16x1.5, M16x2, M18x1.5, M18x2.5, 1/8"-27 NPT, 1/4"-18 NPT, 1/8"-28 BSP, 1/4"-19 BSP

$478.00 / each

Enter location to check availability
Catalog Page #  2323 

Price $478.00 / each

Technical Specs

  • Item Tap and Die Set
  • Tap Dimension Type Inch, Machine, Metric
  • Size Range #4 to 3/4", M3 to M18
  • Tap Material Carbon Steel
  • Die Material Carbon Steel
  • Number of Pieces 114
  • Die Shape Hex Fixed
  • Thread Type NC, NF, Metric, NPT, BSP
  • Tap Chamfer Plug, Taper
  • Sizes Included #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, M3x0.5, M3x0.6, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x0.1, M7x0.1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x 1.75, M14x1.25, M14x2, M16x1.5, M16x2, M18x1.5, M18x2.5, 1/8"-27 NPT, 1/4"-18 NPT, 1/8"-28 BSP, 1/4"-19 BSP
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More