Navigation Menu New

Access My Account, Order History, Lists and more here.

3KLR6 82812 UNSPSC # 23153305

Tap image to zoom.

Roll over image to zoom.

Tap and Die Set, Number of Pieces 114, Die Shape Hex

  • Item # 3KLR6
  • Mfr. Model # 82812
  • UNSPSC # 23153305
  • Catalog Page # 2263 2263
Country of Origin Taiwan. Country of Origin is subject to change.

The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.

Technical Specs

  • Item Tap and Die Set
  • Number of Pieces 114
  • Number Of Taps 48
  • Number of Dies in Set 48
  • Thread Standard Metric, NPT
  • Thread Sizes Included 1/8"-28 BSP, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.25, M12 x 1.75, M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7 x 1, M8 x 1, M8 x 1.25, M9 x 1, M9 x 1.25
  • Thread Pitch 0.5mm , 0.6mm, 0.7mm, 0.75mm, 0.8mm, 0.9mm, 1mm, 1.25mm, 1.5mm, 1.75mm
  • Threads per Inch 13, 14, 16, 18, 19, 20, 24, 27, 28, 32, 40
  • Tap Finish Bright (Uncoated)
  • Drill Bit Size #16, #21, #26, #29, #3, #36, #43, #7, 10.2mm, 11/16 in, 12mm, 14mm, 14.5mm, 15.5mm, 16.5mm, 17/32 in, 2.5mm, 2.9mm, 21/32 in, 25/64 in, 27/64 in, 29/64 in, 3.3mm, 3.7mm, 31/64 in, 33/64 in, 37/64 in, 4.2mm, 5mm, 5/16 in, 6mm, 6.7mm, 8.5mm, 8.7mm, F, I, Q, U
  • Die Material High Speed Steel
  • Die Finish Bright (Uncoated)
  • Die Shape Hex
  • Die Type 5/8 in and 1 in Hex
  • Case Type Plastic
  • Features Auto-Locking, Eliminate Hand-Over-Hand Turning, Spring-Loaded Cap, Twist Lock Guide System Reduces The in Walk Back in
  • 55% Thread Drill Size #13, #21, #3, #31, #32, #37, 1/2 in, 10.2mm, 10.9mm, 11.3mm, 11.8mm, 11/32 in, 12.5mm, 12.9mm, 13.25mm, 14.2mm, 14.5mm, 14.8mm, 14.9mm, 16.2mm, 16.9mm, 17.2mm, 17.9mm, 27/64 in, 3.5mm, 3.6mm, 3/32 in, 4.25mm, 4.4mm, 5.25mm, 5.7mm, 7.1mm, 8.4mm, 8.9mm, 9.1mm, 9/32 in, D, I, W
  • 65% Thread Drill Size #23, #34, #38, #5, 1/2 in, 10mm, 10.5mm, 11mm, 11.6mm, 11/32 in, 12.5mm, 13.9mm, 13/64 in, 14.7mm, 16.9mm, 17.7mm, 17/64 in, 2.3mm, 21/32 in, 27/64 in, 3mm, 3.4mm, 3.5mm, 31/64 in, 33/64 in, 37/64 in, 4.15mm, 4.3mm, 4.6mm, 5/8 in, 7/32 in, 8.9mm, 9/16 in, C, I, J, P, R, V
  • 75% Thread Drill Size #21, #25, #36, #7, 10.3mm, 10.5mm, 11.4mm, 11/32 in, 12mm, 12.2mm, 12.5mm, 12.9mm, 13.6mm, 14mm, 14.5mm, 15.5mm, 16.5mm, 17.5mm, 2.2mm, 2.5mm, 2.9mm, 27/64 in, 3.3mm, 3.4mm, 4.2mm, 4.45mm, 5mm, 5.45mm, 5/16 in, 6mm, 8.5mm, 9.95mm, F, H, I, U
  • Die Material Grade Carbon Steel
  • Max. Die Thread Size M18x2.5
  • Max. Tap Thread Size M18x2.5
  • Measurement System Fractional Inch, Metric
  • Min. Bore Dia. 3mm x 0.5 NC
  • Min. Tap Thread Size M3x0.5
  • Standards ASME/ANSI B94.9-1999
  • Tap Chamfer Plug, Taper
  • Tap Material High Speed Steel
  • Thread Direction Right Hand
  • Thread Type Metric, NPT

The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.

Back to Top