Skip Content

DG
GEARWRENCH

Steel Screwdriver with 4" Shank and 2"

  • Item # 32TC38
  • My Part #
  • Mfr. Model # 80007
  • Catalog Page # N/A
  • UNSPSC # 27111701
Screwdrivr Dual Material Mag Blstr 2"X4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screwdrivers

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Screwdriver
  • Tip Style Group Crosspoint
  • Screwdriver Tip Style Phillips
  • Tip Size 2"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic
  • Shank Shape Round
  • Shank Material Steel
  • Standards ASME B107.15-2002 and US Federal Spec. GGG-S-121 E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.