Navigation Menu New

Access My Account, Order History, Lists and more here.

2ZPK2 3082D UNSPSC # 27111714

Tap image to zoom.

Roll over image to zoom.

Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 3 1/2 in to 3 3/8 in

  • Item # 2ZPK2
  • Mfr. Model # 3082D
  • UNSPSC # 27111714
  • Catalog Page # 919 919
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Oil Filter Wrench
  • Oil Filter Wrench Type Oil Filter Wrench with Handle
  • For Outside Diameter 3 1/2 in to 3 3/8 in
  • Handle Length 3 1/2 in
  • Strap Width 1 in
  • Strap Length 3 1/2 in to 3 7/8 in
  • Strap Material Alloy Steel
  • Pipe Capacity 3 7/8 in
  • Handle Color Black
  • Material Alloy Steel
  • Finish Natural
  • Handle Material Alloy Steel
  • Adjustable Manual
  • Filter Capacity 3 1/2 in to 3 3/8 in
  • Insulated No
  • Non-Magnetic Yes
  • Nonsparking No
  • Overall Length 7 3/8 in
  • Tether Style Not Tether Capable
  • Corrosion Resistant Yes
  • Color Black
Back to Top