Navigation Menu New

Access My Account, Order History, Lists and more here.

2HLF1 41540 UNSPSC # 27111714

Alloy Steel Brake Service Kit

  • Item # 2HLF1
  • Mfr. Model # 41540
  • UNSPSC # 27111714
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Alloy Steel Brake Service Kit

  • Item # 2HLF1
  • Mfr. Model # 41540
  • UNSPSC # 27111714
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Brake Service Kit
  • Type Rear Caliper
  • Application Used to Pushback Brake Pistons that are Mechanically Tied to the Parking Brake When Replacing Brake Pads. Works on Both USA and Import Vehicles
  • For Use With Domestic And Import Vehicles
  • Material Alloy Steel
  • Number of Pieces 11
  • Includes 1 1/4 in, 1 3/8 in, 1 5/8 in, 1 7/8 in, 1 Pin, 2 1/2 in, 2 1/4 in, 2 Pin (L), 2 Pin 3/8 in Dr., 2 Pin, 2 in, 2 pin (S), 3 Pin, 3 Step, Adapter 0, Adapter 2, Adapter 3, Adapter 4, Adapter 5, Adapter 6, Adapter 7, Adapter 8, Adapter P, Applicator and Pad
Back to Top