Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GEARWRENCH

Multi-Bit Screwdriver Set 40-Pc., 30-in-1, General Purpose, 4" to 9" Overall Length

  • Item # 3MHY3
  • My Part #
  • Mfr. Model # 8940
  • Catalog Page # N/A
  • UNSPSC # 27111701
Multi-Bit Screwdriver Set 40-Pc., 30-in-1, General Purpose, 4" to 9" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Multi-Bit Screwdriver Set
  • Tip Style Group Crosspoint,Hex,Slotted,Star
  • Screwdriver Tip Style Hex/Phillips/Slotted/Torx(R)
  • Sizes Included (12) Hex, (4) Phillips, (6) Slotted, (8) Torx(R)
  • Handle Material Multi-Component
  • Overall Length 4" to 9"
  • Includes (3) Handles: Straight, Stubby, T-Handle, 11" Flex Bit Shaft, 11" Flex Socket Shaft, Shaft Adapter 1/4" to 1/4", (2) Socket Shafts: 3-1/2", 6", (2) Magnetic Bit Shaft: 3-1/2", 6", Plastic Bit Holder
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Nonsparking No
  • Handle Design Ergonomic
  • Bit Style Hex,Phillips,Slotted,Torx(R)
  • Driver Type 30-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Single End/Double End Single End
  • Bit Retainer Type Magnetic
  • Number of Pieces 40
  • Shank Type Solid
  • Shank Material Steel
  • Finish Chrome
  • Screwdriver Bit Material S2 Steel
  • Drive Size 1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.