Navigation Menu New

Access My Account, Order History, Lists and more here.

48HR96 RT4-5852-E UNSPSC # 46171515

Key Retractor: Large, Extended Rotating Belt Clip, Nylon, Black, Hold Keys

  • Item # 48HR96
  • Mfr. Model # RT4-5852-E
  • UNSPSC # 46171515
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Key Retractor: Large, Extended Rotating Belt Clip, Nylon, Black, Hold Keys

  • Item # 48HR96
  • Mfr. Model # RT4-5852-E
  • UNSPSC # 46171515
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Key Retractor
  • Type Large Extended Rotating Belt Clip
  • Material Nylon
  • Color Black
  • Overall Length (In.) 32 in
  • Ring Dia. (In.) 7/8 in
  • Fits Keys
  • For Use With Hold Keys
  • Includes 7/8 in Split Key Ring
  • Package Quantity 1
Back to Top